0 items

Progress Lighting 60W 3-Light Foyer Pendant with Clear Seeded Glass

PP3753

Color Finish

Starting at $171.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Delicate rope detailing
  • Glass type: clear seeded
  • Great for entry ways or kitchens

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
9-3/4 in
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
24-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday