0 items

Progress Lighting 60W 3-Light Medium Base Flush Mount Ceiling Light

PP3697

Color Finish

Starting at $97.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Etched alabaster style glass
  • Three-light close-to-ceiling fixture
  • Twist on glass for easy relamping

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
17-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
5-7/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday