0 items

Progress Lighting Madison 60W 3-Light Medium Semi-Flush Mount Close-to-Ceiling Fixture

PP3663

Color Finish

Starting at $154.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish.
  • Domed shape provides even illumination.
  • White etched glass.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Madison
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
20-3/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
14 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday