0 items

Progress Lighting AirPro 60W 4-Light Ceiling Fan Light Kit

PP2610

Color Finish

Starting at $66.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alabaster style white washed glass shades
  • Brushed Nickel finish
  • Can be used with P2502 indoors
  • Fan quick connect wiring
  • Good for use with P2500, P2501, P2524 and P2525 ceiling fans
  • Innovative spring clip glass attachment system and eliminates hardware

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
AirPro
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15 in
Energy Star Compliant
No
Glass Type
Alabaster
Height
6-3/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday