0 items

Progress Lighting Tally 60W 4-Light Chandelier

PP3787

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angular arms and a beautiful linen-finished glass
  • Enhances relaxed environments
  • Simplified classic form updated with modern inspiration

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tally
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
16-3/4 in
Energy Star Compliant
No
Height
26-1/2 in
Installation Type
Ceiling Mount
Length
101-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Soft
Material
Glass, Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
16-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday