0 items

Progress Lighting 60W 5-Light Candelabra E-12 Incandescent Chandelier

PP4217

Color Finish

Starting at $207.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish
  • Coordinates with a variety of collections
  • Drum shade

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
21-5/8 in
ETL Listed
No
Energy Star Compliant
No
Height
21-1/8 in
Installation Type
Ceiling Mount
Length
66-1/8 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday