0 items

Progress Lighting Cherish 60W 5-Light Candelabra E-12 Incandescent Chandelier

PP4617

Color Finish

Starting at $380.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Classic traditional styling
  • Modern summer linen shade
  • Traditional 5 light linear island light

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Cherish
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Summer Linen
Height
20-7/16 in
Installation Type
Ceiling Mount
Length
40 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday