0 items

Progress Lighting Americana 60W 6-Light Candelabra E-12 Incandescent Chandelier

PP4356

Color Finish

Starting at $168.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Classic, traditional styling
  • Delicate arms and candelabra lamps
  • Polished Brass finish

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Americana
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
25 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
18 in
Installation Type
Ceiling Mount
Length
57 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday