0 items

Progress Lighting Alexa 60W 9-Light Medium E-26 Base Incandescent Chandelier

PP4626

Color Finish

Starting at $639.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Clear glass shades with etched/linen pattern and crisp clear edge
  • Includes 6' of 9 gauge chain for ceiling chain mount
  • Vintage mid-century modern look

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Alexa
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
28 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear, Etched
Height
28-1/2 in
Installation Type
Ceiling Mount
Length
102 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
9
UL Listed
Yes
Watts
360

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday