60W G9 Halogen Bulb Bi-Pin G9 Base 6 Pack
60W G9 Halogen Bulb Bi-Pin G9 Base 6 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Estimated Yearly Energy Cost: $7.23 (Based on 3 hrs./day, 11-cents/kWh. Cost depends on rates and usage.).
- Life: 1.8 years (Based on 3 hrs./day).
- Brightness: 720 lumens.
- Energy Used: 60 watts.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Diameter:
- 5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1-5/8 in
- Installation Type:
- Fixture Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lumens:
- 720
- Number of Lights:
- 1
- Package Quantity:
- Pack of 6
- Power Source:
- Electric
- Product Type:
- Accessories
- Smart Home Enabled:
- No
- Type:
- Lamps
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 1 lb