60W Medium Flush in White

You last purchased this on
 
Progress Lighting

60W Medium Flush in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

60W Medium Flush in White

  • Fast #
  • Part #PP574430
  • Item #956900
  • Manufacturer Part #P5744-30
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Glass dimension 7 in x 3 in
  • White acrylic diffuser.
  • One-light non-metallic ceiling light with one-piece white acrylic diffuser and scalloped detail
  • For use indoors or outdoors.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
8-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
4-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Classic
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
1.4 lb
Width:
8-1/4 in