0 items

Progress Lighting 7-1/2 in. 150W 1-Light Pendant in White

PP509430

Color Finish

(Pricing is for White)

$65.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Gloss white inside shade for reflectivity
  • One-light industrial style warehouse cord-hung pendant
  • Spun metal shade

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
White
Color Finish Category
Whites
Diameter
16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Spun
Height
7-1/2 in
Installation Type
Ceiling Mount
Length
129 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
150

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday