0 items

Progress Lighting Cylinder 7-1/2 in. 17W 1-Light Outdoor Wall Light

PP567430K

Color Finish

Starting at $86.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3000K color temperature, 90+ CRI
  • 788 lumens 46 lumens/watt
  • Antique Bronze finish.
  • Die-cast aluminum construction with durable powder coated finish
  • Dimmable to 10% with many ELV dimmers
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • Meets California title 24 high efficacy requirements for outdoor use only

SPECIFICATIONS

ADA Compliant
No
Average Life
6.85
Bulb Type
LED
CSA Certified
Yes
Collection
Cylinder
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Color Temperature
3000
Depth
8 in
Diameter
5 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
7-1/2 in
Installation Type
Wall Mount
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Modern/Transitional
Lumens
537
Lumens per Watt LPW
31.7
Material
Die Cast Aluminum, Extruded Aluminum
Maximum Temperature
30
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
16.9
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday