0 items

Progress Lighting 7-1/4 in. 17W 1035 Lumens Ceiling Light

PP802230K9AC1L10

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Color Temperature
3000
Diameter
7-1/4 in
Energy Star Compliant
Yes
Glass Type
Diffuser
Green
Energy Star, Yes
Height
1-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Utility
Lumens
1050
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday