0 items

Progress Lighting 7-1/4 in. 17W 1035 Lumens Ceiling Light

PP802730K9AC1L10

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1,211 lumens.
  • Can be installed in a 4" J-Box and 6" , 5" and 4 " recessed housing. (All hardware included).
  • Die-cast aluminum construction with a powder coat paint finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • Simple snap in installation for J-Box and Twist and Push for recessed housings.
  • This product is not available for sale into the State of California.
  • White finish.

SPECIFICATIONS

ADA Compliant
No
Average Life
6.85
Bulb Type
LED
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
7-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Diffuser
Green
Energy Star, Yes
Height
1-1/4 in
Installation Type
Ceiling Mount, Recessed Mount
Lighting Direction
Down Lighting
Lighting Style
Modern/Transitional
Lumens
1211
Lumens per Watt LPW
71.2
Material
Die Cast Aluminum
Maximum Temperature
30
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
Type
LED Surface Mount
UL Listed
No
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday