0 items

Progress Lighting 7-1/4 in. 75W 1-Light Outdoor Wall Lantern

PP5674

Color Finish

Starting at $71.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Covers any outlet box
  • Extruded aluminum one piece cylinder
  • Listed for damp locations
  • Requires one 75W PAR-30 or BR-30 lamp

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Depth
8 in
Diameter
5 in
Energy Star Compliant
No
Height
7-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
75
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday