0 items

Progress Lighting 7-1/4 x 4-1/2 in. 60W 1-Light Outdoor Wall Lantern

PP5612

Color Finish

Starting at $17.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black finish
  • Casual outdoor look
  • Clear lexan diffuser

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Black
Color Finish Category
Blacks
Depth
5-3/4 in
Diameter
4-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Lexan
Height
7-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Plastic
Material Type
Polycarbonate
Number Of Lights
1
UL Listed
Yes
Watts
60

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday