0 items

Progress Lighting North Park 7-1/8 x 15 in. Close-to-Ceiling Light Fixture

PP3852

Color Finish

Starting at $136.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Square etched glass
  • Subtle designs create a softly diffused lighting effect
  • Unique arching linear arms

SPECIFICATIONS

Bulb Type
Incandescent
Collection
North Park
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15 in
Energy Star Compliant
No
Glass Type
Etched
Height
7-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday