0 items

Progress Lighting 7-3/4 in. 100W 1-Light Pendant in Polished Chrome

PP500019015

Color Finish

(Pricing is for Polished Chrome)

$117.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Includes one 6", four 12" stems and 6 links of chain
  • Inner etched white glass shade
  • Oversized clear seeded outer glass
  • Polished Chrome finish
  • Vintage-inspired silhouette

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched White Seeded
Height
13-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday