Progress Lighting

7 in. 1-Light Wall Sconce in Antique Bronze with Etched Glass Shade

Part #PP705220EB  |  Manufacturer Part #P7052-20EB

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Etched opal glass arc.
  • ADA compliant.
  • Meets California Title 24.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Compact Fluorescent

CSA Certified: Yes

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 4 in

Diameter: 7 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 14 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: B12

Lighting Direction: Ambient Lighting

Lighting Style: [Modern, Transitional]

Material: Steel

Number Of Lights: 1

Power Source: Electric

Type: PP705220EB

UL Listed: No

Volts: 120V

Watts: 26

Width: 7 in