Progress Lighting

7 in. 1-Light Wall Sconce in Antique Bronze with Satin Opal Glass Shade

Part #PP706820  |  Manufacturer Part #P7068-20

Color/Finish:
Antique Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Etched opal glass arc.
  • ADA compliant.
  • Opal etched glass

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: Yes

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 4 in

Diameter: 7 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 14 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Modern, Transitional

Material: Steel

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 7 in