0 items

Progress Lighting 7 in. 1-Light Wall Sconce with Satin Opal Glass Shade

PP7068

Color Finish

Starting at $150.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Antique Bronze finish
  • Etched opal glass arc
  • Opal etched glass

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
Yes
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
4 in
Diameter
7 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
14 in
Installation Type
Vertical Mount, Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday