0 items

Progress Lighting 7 in. 100W 1-Light Mini Pendant in Brushed Nickel

PP508009

Color Finish

(Pricing is for Brushed Nickel)

$56.16

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brushed Nickel
  • Brushed Nickel finish
  • Prismatic glass
  • Three feet, 9 gauge chain supplied

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
6-3/4 in
Energy Star Compliant
No
Glass Type
Clear Prismatic
Height
7 in
Length
44 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday