70 cfm Bath Fan Compact Fluorescent with Bulb
70 cfm Bath Fan Compact Fluorescent with Bulb
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coated steel housing for durable long-life operation
- Smooth finish added for easy cleaning
- Brushed Nickel finish
Specifications
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 11 in
- Light Bulb Base Type:
- GU24
- Material:
- Steel
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 13-3/4 in