Progress Lighting 72 in. Fan Down Rod

PP2609

Manufacturer Part #: P2609-09

Color/Finish

Starting at $55.17

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3/4 In. Diameter x 72 In. Height.
  • Brushed Nickel finish.
  • Pre-drilled holes for proper electrical grounding.
  • Sturdy steel construction.

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
3/4 in
Dimmable
No
Energy Star Compliant
No
Height
72 in
Installation Type
Ceiling Mount
Length
72 in
Lighting Style
Commodity, Utilitarian
Material
Steel
Type
Fan Downrod

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday