Progress Lighting

72 in. Fan Downrod in White

Part #PP260930  |  Manufacturer Part #P2609-30

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White finish.
  • Sturdy steel construction.
  • 3/4 In. Diameter x 72 In. Height.
  • Pre-drilled holes for proper electrical grounding.

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Diameter: 3/4 in

Dimmable: No

Energy Star Compliant: No

Height: 72 in

Installation Type: Ceiling Mount

Length: 72 in

Lighting Style: [Utilitarian, Commodity]

Material: Steel

Product Type: Accessories

Smart Home Enabled: No

Type: Fan Downrod

Weight: 5.9

Width: 3/4 in