75W 1-Light Incandescent Landscape Spot Light in Black

You last purchased this on
 
Progress Lighting

75W 1-Light Incandescent Landscape Spot Light in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

75W 1-Light Incandescent Landscape Spot Light in Black

  • Fast #
  • Part #PP524131
  • Item #1889045
  • Manufacturer Part #P5241-31
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clear glass.
  • Swivels up or down.
  • Black powder coat finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4-3/4 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
6-5/8 in
Installation Type:
Stem Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
R30
Light Bulb Type:
Incandescent
Material:
Die Cast Aluminum
Number of Lights:
1
Power Source:
Electric
Product Type:
Spotlight
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Width:
4-3/4 in