Progress Lighting 75W 1-Light Track Head in White

PP9220

Manufacturer Part #: P9220-28

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • White finish.
  • Single-circuit track mounted.
  • Aluminum reflector.

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Diameter
4-3/4 in
Dimmable
Yes
ETL Listed
No
Height
5-1/2 in
Installation Type
Track Mount
Light Bulb Shape Code
B12
Number Of Lights
1
Power Source
Electric
Type
Shallow Profile
UL Listed
Yes
Volts
120V
Watts
75

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday