0 items

Progress Lighting 75W 2-Light 120V Medium Flushmount Ceiling Fixture in Antique Bronze

PP392520EUL

Color Finish

(Pricing is for Antique Bronze)

$31.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Antique Bronze finish
  • Decorative details
  • Etched umber linen glass

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
13-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Umber Linen
Height
5-13/16 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Other/Builder/Commodity
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday