0 items

Progress Lighting Dome 75W 2-Light 120V Medium Incandescent Ceiling Light

PP3925

Color Finish

Starting at $30.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alabaster Glass.
  • Decorative details.
  • White finish.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Dome
Color Finish
White
Color Finish Category
Whites
Diameter
13-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
5-13/16 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Classic
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday