0 items

Progress Lighting Inspire 75W 2-Light Ceiling Fixture

PP3712

Color Finish

Starting at $50.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Etched glass diffuser provides a soft look
  • Off-white linen shade

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Inspire
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Fabric
Height
10-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday