0 items

Progress Lighting Cantata 75W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture

PP3853

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish
  • Curved frame supports glass shades for pleasing illumination
  • Cylindrical, flat babiche to secure glass
  • Seeded topaz glass

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cantata
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
15 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Seeded Topaz
Height
7-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
2
UL Listed
No
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday