0 items

Progress Lighting 75W Recessed Trim

PP8076

Color Finish

Starting at $29.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flange in matching finish
  • No light leaks around trim flange
  • White finish

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
7-3/4 in
Energy Star Compliant
No
Height
4-3/4 in
Material
Steel
UL Listed
Yes
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday