7W Step Light in Black
7W Step Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sized to replace standard brick dimensions.
- Recessed mounting in wood, brick, masonry, and poured concrete.
- Black finish.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 3-1/4 in
- Installation Type:
- Recessed Mount
- Light Bulb Shape Code:
- Twin Tube
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Step Light
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 7 W
- Width:
- 8-1/2 in