0 items

Progress Lighting Victorian 8-1/2 in. 100W 2-Light Bath Vanity Fixture

PP3028

Color Finish

Starting at $134.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Delta® faucet fixtures to orchestrate a whole room
  • Glass faces up or down to suit your preference
  • Pure white, triplex opal glass shades
  • Vintage look

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Victorian
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Diameter
16-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Opal
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Solid Brass
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
16-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday