0 items

Progress Lighting Michael Graves 8-1/8 in. 100W 2-Light Bath Vanity Fixture

PP3241

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Michael Graves
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-7/8 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
8-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Cast Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
13-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday