0 items

Progress Lighting Trinity 8-1/8 in. 100W 3-Light Bath Vanity Fixture

PP3192

Color Finish

Starting at $99.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome finish
  • Etched glass shades with slight banding
  • Graceful, soft angles with curving lines
  • Sophisticated style for interior design

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Trinity
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-3/8 in
Diameter
24 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
8-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday