0 items

Progress Lighting Milford 8-3/4 x 5-3/4 in. 13W 1-Light Outdoor Wall Lantern

PP5821

Color Finish

Starting at $44.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast aluminum construction
  • Meets California title 24
  • One-light energy efficient CFL wall lantern
  • Transitional styling stepped roof
  • White acrylic panels

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Milford
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
4-5/8 in
Diameter
5-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
GU24
Lighting Style
Traditional/Classic
Material
Cast Aluminium
Number Of Lights
1
UL Listed
No
Watts
13

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday