0 items

Progress Lighting Chadford 8-5/8 in. 100W 2-Light Bath Vanity Fixture

PP3340

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Chadford
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
Energy Star Compliant
No
Glass Type
Etched White Opal
Height
8-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
100
Width
14-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday