Progress Lighting

8-7/8 in. 1-Light Wall Sconce in Brushed Nickel with Acrylic Alabaster Glass Shade

Part #PP708309EBWB  |  Manufacturer Part #P7083-09EBWB

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • White acrylic diffuser.

Specifications

ADA Compliant: No

Ballast Type: NPF Electronic

Bulb Type: Compact Fluorescent

CSA Certified: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-7/8 in

Diameter: 8-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 10-5/8 in

Installation Type: Wall Mount

Light Bulb Base Type: 4-Pin

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: [Modern, Transitional]

Material: Steel

Number Of Lights: 1

Power Source: Electric

Type: PP708309EBWB

UL Listed: Yes

Volts: 120V

Watts: 18

Width: 8-7/8 in