0 items

Progress Lighting Chronicle 8 in. 100W 1-Light Medium E-26 Incandescent Pendant

PP5309

Color Finish

Starting at $102.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear seeded glass
  • Ideal for commercial-style home kitchens or vintage dining areas
  • Includes one 6", four 12" stems and 6 links of chain
  • Metal trim accent ring adds a finishing touch the spherical glass globe

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Chronicle
Color Finish
Antique Bronze
Diameter
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded, Opal
Height
9 in
Installation Type
Ceiling Mount, Stem Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday