0 items

Progress Lighting Piedmont 8-Light 60W Candelabra E-12 Incandescent Chandelier

PP400033

Color Finish

Starting at $400.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Burnished Silver finish
  • Classic Shaker design
  • Linear form and open cage design
  • Soaring arches and candle chaser accents

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Piedmont
Color Finish
Burnished Silver
Color Finish Category
Silver Tones
Diameter
12 in
ETL Listed
No
Energy Star Compliant
No
Height
16-1/2 in
Installation Type
Ceiling Mount
Length
30-1/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
8
UL Listed
Yes
Volts
120V
Watts
60
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday