80 CFM Bathroom Fan 13 W
80 CFM Bathroom Fan 13 W
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Moisture-resistant housing and polycarbonate grill for durable long-life operation
- Motor is permanently lubricated for continuous operation
- White finish
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 11-5/8 in
- Light Bulb Type:
- Fluorescent
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Sones:
- 1.0
- Type:
- PPV02130WB
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 9-1/4 in