Progress Lighting

8.5W A19 LED Bulb Medium E-26 Base 800 Kelvin Dimmable

Part #PF85A19DLED927JA8  |  Manufacturer Part #F8.5A19DLED927/JA8

Watts:

8.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brightness:800 lumens.
  • 15,000 hour life (L70 standards).
  • Light Appearance: 2700K (soft white).
  • Energy Star Rated.
  • Meets California Title 24 - JA8 - 2016.
  • 3 year limited warranty.

Green

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: Unfinished

Color Temperature: 800

Diameter: 2-9/25 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 4-1/2 in

Installation Type: Fixture Mount

Length: 2-18/50 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: [Utilitarian, Commodity]

Lumens: 800

Lumens per Watt LPW : 94.11

NSF Certified: No

Number Of Hours: 25000

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 8.5