0 items

Progress Lighting Edition 9-1/8 in. 100W 1-Light Outdoor Wall Lantern

PP6070

Color Finish

Starting at $46.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear water glass elements
  • Die-cast aluminum construction
  • Distinctive hexagonal shape for classic styling

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Edition
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
6-1/2 in
Diameter
5-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Water
Height
9-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Die Cast Aluminum, Glass
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday