0 items

Progress Lighting Westport 9 in. 100W 1-Light Medium Wall Lantern

PP5863

Color Finish

Starting at $92.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beaded detailing.
  • Clear seeded glass.
  • Rustic appeal with classic styling.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Westport
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
10-3/8 in
Diameter
9 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
16 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Traditional
Material
Die Cast Aluminum
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday