9 in. 100W 1-Light Outdoor Wall Sconce with Clear Beveled Acrylic Glass in White
9 in. 100W 1-Light Outdoor Wall Sconce with Clear Beveled Acrylic Glass in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear beveled acrylic panels.
- Non-metallic.
- White finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9 in
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 25-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Non-Metallic
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in