1 W 2 Light LED Emergency Light in White
1 W 2 Light LED Emergency Light in White
Frequently Purchased Together
Product Details
- Quick Installation.
- Dual-voltage 120 or 277V AC input.
- LED life-cycle of more than 10 years.
- Provided with test switch and AC-On indicator.
- Remote capacity option.
- Fully adjustable lamp-heads.
- Includes long-life Nickel Cadmium battery for UL recognized 90 minute emergency lighting.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Emergency
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/4 in
- Diameter:
- 2-3/4 in
- Energy Star Compliant:
- No
- Height:
- 4 in
- Installation Type:
- Wall Mount, Ceiling Mount
- LED Light:
- Yes
- Length:
- 9 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Product Type:
- Emergency Light
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 1 W
- Weight:
- 1 lb
- Width:
- 2-3/4 in