0 items

Progress Lighting Wisten 9 Light 540W Candelabra Chandelier

PP4439

Color Finish

Starting at $657.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Includes 10' of 9 gauge chain for ceiling chain mount
  • Rectangular arms with strap accents create a bold sculptural design
  • White etched tulip-shaped glass shades

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Wisten
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
27 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
33-3/8 in
Installation Type
Ceiling Mount
Length
156 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
540

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday