Progress Lighting

9.3W LED Track Lighting in Bright White

Part #PP90822830K9  |  Manufacturer Part #P9082-2830K9

Color/Finish:
Bright White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

Color Finish: Bright White

Color Finish Category: Whites

Diameter: 3-3/8 in

Energy Star Compliant: No

Height: 7-1/2 in

Number Of Lights: 1

Type: PP90822830K9

UL Listed: No

Watts: 9.3